Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SDS-MAX SLEDGE Floor Scraper

  • Mfr # 48-62-4096

  • Zoro # G304410526


product price: $189.00
/ea
Free Shipping & Returns

Key Features

Overall Length
25 in
Chisel Type
Floor Scraper
Finish - Machining
Bright (Uncoated)
Cutting Application
Scraping
Shank Diameter
45/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-62-4096
Zoro #
G304410526
UPC #
045242352647
Country of Origin
Germany

Dimensions

Overall Length
25 in
Shank Diameter
45/64 in
Shank Length
6 in
Head Width
6 in

Details

Item
Floor Scraper
Chisel Type
Floor Scraper
Finish - Machining
Bright (Uncoated)
Cutting Application
Scraping
Cutting Direction
Neutral
Measurement System
Fractional Inch
Primary Material Application
Adhesive, Laminate, Linoleum, Tile
Decimal Equivalent
0.7
Drill Bit Point Type
Flat
Non-Sparking
No
Series
SLEDGE(TM)
Shank Type - Machining
Straight
Material - Machining
Steel
For Tool Type
Rotary Hammer
Chisel Collar Shape
Flat

Description

Floor Scraper, Chisel Type Floor Scraper, Shank Type - Machining Straight, Shank Diameter 45/64 in, Shank Length 6 in, Measurement System Fractional Inch, Head Width 6 in, Overall Length 25 in, Chisel Collar Shape Flat, For Tool Type Rotary Hammer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.