Zoro Homepage
This item is Discontinued.
Milwaukee Tool Folding Knife, Fine, Drop Point, 7-5/8 in 48-22-1990

Folding Knife, Fine, Drop Point, 7-5/8 in (Discontinued)

  • Mfr # 48-22-1990
  • Zoro # G5304661
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-1990
Zoro #
G5304661
UPC #
045242296842
Country of Origin
China

Dimensions

Blade Length
3 in
Closed Length
4 3/4 in
Length Open
7 5/8 in
Overall Length
7 3/4 in

Details

Item
Folding Knife
Number of Blades
1
Blade Edge
Fine
Blade Type
Drop Point
Blade Material
Stainless Steel
Locking Blade
Liner Lock
Features
Press and Flip Opening
Application
For Controlled Finish Cuts, General Cutting
Handle Material
Plastic
Belt Clip
Reversible Wire Form
One-Hand Operation
Yes
Sheath
No
Handle Color
Red
Includes Sheath
No
Number of Blades Included
1
One-Handed Operation
Yes
Blade Edge Type
Straight
Lock Type
Liner Lock
Number of Cutting Edges
1
Includes Pocket Clip
Yes

Description

Folding Knife, Blade Edge Type Straight, Blade Finish Unfinished, Blade Length 3 in, Blade Material Stainless Steel, Blade Type Drop Point, Closed Length 4 3/4 in, Features 1-Handed Press-and-flip Operation for 3X Faster Opening, Handle Color Red, Handle Material Plastic

Restrictions

This item has been restricted from sale in the following states: NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.