Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Table Saw Stand

  • Mfr # 48-08-0561

  • Zoro # G6321913


product price: $150.99
/ea
Free Shipping & Returns

Key Features

For Use With
Milwaukee M18 FUEL(TM) 8-1/4 Table Saw
Length
17.75 in
Height
20 1/2 in
Arbor Hole
5/8 in
Thickness
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-08-0561
Zoro #
G6321913
UPC #
045242529766
Country of Origin
China

Dimensions

Length
17.75 in
Height
20 1/2 in
Thickness
23 in
Width
23 in
Blade Dia.
8.25 in
Overall Length
17 3/4 in
Overall Width
23 in
Overall Height
20 1/2 in

Details

Item
Table Saw Stand
For Use With
Milwaukee M18 FUEL(TM) 8-1/4 Table Saw
Arbor Hole
5/8 in
Material
Steel
Features
15 lbs., Adjustable Foot For Cutting On Uneven Surfaces, All Steel Construction For Durability, Compact Design For Easy Storage, Quick Attach Latching System
Compatible Product Type
Table Saw
Product Type
Table Saw Stand
Compatible Manufacturer Model Number
2736-20
Compatible Brand
Milwaukee

Description

Table Saw Stand, For Use With Milwaukee M18 FUEL Table Saw, Length 17-3/4 In., Arbor Hole 5/8 In., Blade Dia. 8-1/4 In., Width 23 In., Height 20-1/2 In., Thickness 23 In., Material Steel, Features One-Key(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.