Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fork Meter for HVAC/R

  • Mfr # 2206-20

  • Zoro # G2777372


product price: $189.00
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Clamp Meter Jaw Style
Split
Max. DC Volts
1,000 V
Max. Ohms
40
Jaw Capacity
0.6 in (15 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2206-20
Zoro #
G2777372
UPC #
045242173747
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
5 yr
Overall Height
8 in
Battery Size
AA

Details

Item
Digital Clamp Meter
Digital/Analog
Digital
Max. AC Amps
1
Clamp Meter Jaw Style
Split
Max. DC Volts
1,000 V
Max. Ohms
40
Jaw Capacity
0.6 in (15 mm)
Temp. Range
-40 Degrees to 752 Degrees F
Safety Rating
CAT III 1000V, CAT IV 600V
Display
Reverse Black LCD
Jaw Opening
0.63 in
Max. DC Amps
1000micron A
Max. AC Volts
1,000 V
Calibration Frequency
50 to 60 Hz
Operating Temp.
14 Degrees to 122 Degrees F
Special Features
HVAC/R
Thermometer Type
Type K Thermocouple
Auto Power Off
Yes
Capacitance
1,000 uF
Auto Ranging
Yes
Audible Continuity
Yes
AC Current Accuracy
+/-2.0% + 5 Digits
Counts
4,000
Battery Type
AA
AC Response
TRMS
Data Hold
Yes
Includes
Instruction Manual, Test Leads
Data Logging
Yes
Non-Contact Voltage Detector
Yes
Removable Screen
No
Maximum DC Voltage Measurement
1,000 V
Basic AC Current Accuracy
+/-3.0%
Minimum Operating Temperature
-40 Degrees F
Basic DC Voltage Accuracy
+/-1.5%
Maximum Resistance Measurement
40 megaohm
AC Current Measurement Resolution
0.1 A
Calibration Certificate Included
No
Capacitance Measurement Accuracy
+/-1.90%
Display Type
LCD
AC Response Calculation
TRMS
Instrument Counts
4,000
Maximum AC Voltage Measurement
1,000 V
IP Rating
IP54
Basic DC Current Accuracy
+/-1.0%
Dustproof
Yes
Maximum DC Current Measurement
600 uA
Maximum Operating Temperature
752 Degrees F
Intrinsically Safe
No
DC Current Measurement Resolution
0.1 uA
Resistance Measurement Resolution
0.01 microohm
Thermal Imaging
No
Frequency Measurement Accuracy
+/-2.0%
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K)
Basic AC Voltage Accuracy
+/-1.5%
DC Voltage Measurement Resolution
1 V
Bluetooth Compatible
No
Resistance Measurement Accuracy
+/-1.00%
Battery Chemistry
Alkaline
Batteries Included
Yes
Waterproof
Yes
AC Voltage Measurement Resolution
0.1 V
Battery Access
Yes
Maximum Capacitance Measurement
1,000 uF
Jaw Style
Open-Jaw
Capacitance Measurement Resolution
1 uF
Current Leakage Testing
No
Maximum AC Current Measurement
200 A

Description

Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 1000V, CAT IV 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 200 A, Maximum AC Voltage Measurement 1,000 V, Maximum DC Current Measurement 600 uA, Maximum DC Voltage Measurement 1,000 V, Current Leakage Testing No, IP Rating IP54, Parameters Measured AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K), Intrinsically Safe No, Dustproof Yes, Waterproof Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.