Fork Meter for HVAC/R (NIST)

  • Mfr # 2206-20NST

  • Zoro # G4554602


product price:  $289.00
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Max. AC Amps
200
Clamp Meter Jaw Style
Clamp On
Max. DC Volts
1,000 V
Max. Ohms
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2206-20NST
Zoro #
G4554602
UPC #
045242341184
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Battery Size
AA
Overall Height
8 in

Details

Item
Digital Clamp Meter
Digital/Analog
Digital
Max. AC Amps
200
Clamp Meter Jaw Style
Clamp On
Max. DC Volts
1,000 V
Max. Ohms
40
Jaw Capacity
0.6 in (15 mm)
Temp. Range
-40 Degrees to 752 Degrees F
Safety Rating
CAT III 1000V, CAT IV 600V
Display
Reverse Black LCD
Jaw Opening
0.63 in
Max. DC Amps
200
Max. AC Volts
1,000 V
Calibration Frequency
50 to 60 Hz
AC Current Accuracy
+/-2.0% + 5 Digits
Audible Continuity
Yes
Auto Power Off
Yes
Battery Type
AA
Includes
Instruction Manual, Test Leads
Counts
4,000
Capacitance
40 nF
Calibration Certificate
NIST
AC Response
TRMS
Thermometer Type
Type K Thermocouple
Auto Ranging
Yes
Data Hold
Yes
Special Features
Built-In Voltage Detector and LED Worklight, High Contrast, White on Black Display with Backlight for Easy Reading, Rugged Over-Molding Increases Durability and User Grip, Thermocouple (dual Banana) Input for Contact Temperature Measurement, True-RMS for Accurate Measurement in All Applications
Operating Temp.
14 Degrees to 122 Degrees F
Data Logging
Yes
Non-Contact Voltage Detector
Yes
AC Voltage Measurement Resolution
0.1 V
Waterproof
Yes
Instrument Counts
4,000
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K)
Maximum Operating Temperature
752 Degrees F
Jaw Style
Open-Jaw
Dustproof
Yes
Maximum Capacitance Measurement
1,000 uF
Basic DC Current Accuracy
+/-1.0%
DC Voltage Measurement Resolution
1 V
Basic AC Current Accuracy
+/-3.0%
AC Current Measurement Resolution
0.1 A
Resistance Measurement Resolution
0.01 microohm
Battery Access
Yes
Bluetooth Compatible
No
Basic AC Voltage Accuracy
+/-1.5%
Battery Chemistry
Alkaline
Capacitance Measurement Accuracy
+/-1.90%
DC Current Measurement Resolution
0.1 uA
Removable Screen
No
Calibration Certificate Included
Yes - NIST with Data
Current Leakage Testing
No
Maximum DC Current Measurement
600 uA
Maximum Resistance Measurement
40 megaohm
Resistance Measurement Accuracy
+/-1.00%
IP Rating
IP54
Minimum Operating Temperature
-40 Degrees F
Frequency Measurement Accuracy
+/-2.0%
Basic DC Voltage Accuracy
+/-1.5%
Batteries Included
Yes
Capacitance Measurement Resolution
1 uF
Maximum AC Current Measurement
200 A
Maximum AC Voltage Measurement
1,000 V
Display Type
LCD
Intrinsically Safe
No
AC Response Calculation
TRMS
Thermal Imaging
No
Maximum DC Voltage Measurement
1,000 V

Description

Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 1000V, CAT IV 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 200 A, Maximum AC Voltage Measurement 1,000 V, Maximum DC Current Measurement 600 uA, Maximum DC Voltage Measurement 1,000 V, Current Leakage Testing No, IP Rating IP54, Parameters Measured AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature (K), Intrinsically Safe No, Dustproof Yes, Waterproof Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.