Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Funnel Auger For 1-1/4" Sectional Cable

  • Mfr # 48-53-4831

  • Zoro # G8275358


product price: $39.97
/ea

Key Features

For Use With
55NJ55
Material
Steel
Connection Size
1 1/4 in
Size
3 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-53-4831
Zoro #
G8275358
UPC #
045242548415
Country of Origin
China

Dimensions

Connection Size
1 1/4 in
Size
3 in
Overall Length
3 in
Maximum Drain Line Inside Diameter
8 in
Minimum Drain Line Inside Diameter
3 in

Details

Item
Funnel Auger
For Use With
55NJ55
Material
Steel
Number of Pieces
1
Includes
60HM43
Drain Line Capacity I.D.
3 in - 8 in Lines
Number of Blades
0
Features
Tool-Free Quick Connect
Product Type
Augers
Auger Types Included
Funnel Auger
Compatible Cable Core Type
Open Wind
Compatible Cleaner Series
M18 Sectional Machines
Application
Sectional Machine Cables
Compatible Cleaner Manufacturer Part Number
2871-20
Head Type
Funnel Auger

Description

Funnel Auger, Head Type Funnel Auger, Compatible Cleaner Series M18 Sectional Machines, Connection Size 1 1/4 in, Maximum Drain Line Inside Diameter 8 in, Minimum Drain Line Inside Diameter 3 in, Product Type Augers, Compatible Cleaner Manufacturer Part Number 2871-20, Application Sectional Machine Cables, Auger Types Included Funnel Auger, Compatible Cable Core Type Open Wind, Compatible Cleaner Grainger Part Number 55NJ55, Features Tool-Free Quick Connect, For Use With 55NJ55, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.