
Cable Staples, 9 ga, Diamond Crown, 2 in Leg L, Aluminum, 960 PK
Mfr # MPU2-960
Zoro # G105687318
product price: $119.00
/pk 960, $0.12/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. 2843-20
Gauge
9
Crown Style
Diamond
Crown Width
3/4 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPU2-960
Zoro #
G105687318
UPC #
045242607754
Country of Origin
China
Dimensions
Leg Length
2 in
Crown Width
3/4 in
Fits Maximum Wire Diameter
13/32 in
Details
Item
Cable Staples
For Use With
Mfr. No. 2843-20
Gauge
9
Crown Style
Diamond
Material
Aluminum
Finish
Galvanized
Color
Red
Point Type
Diamond
Description
MILWAUKEE 9 Gauge Galvanized Staples are intended for use in attaching wire fencing to wood fence posts, as well as securing copper grounding wire to utility poles. These staples are zinc-aluminum coated hot dipped galvanized to ensure corrosion resistance. staples have barbed and coated divergent staple legs for increased holding power in materials. The diamond crown design allows for use with larger wire sizes and small plastic moldings. Available in 3 lengths: 1 1/2", 1 3/4", 2"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.