Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Big Hawg ® General Purpose Hole Saw Kit, 10 Pc 49-56-9085

Big Hawg ® General Purpose Hole Saw Kit, 10 Pc (Discontinued)

  • Mfr # 49-56-9085
  • Zoro # G2914807
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-56-9085
Zoro #
G2914807
UPC #
045242154869
Country of Origin
China

Dimensions

Shank Size
7/16 in Hex
Saw Sizes Included
2-1/8", 2-1/4", 2-9/16", 3", 3-5/8", 4-1/4"
Pilot Drill Size
3/8 in dia x 4 1/2 in L
Max. Cutting Depth
2 1/2 in
Range of Saw Sizes
2-1/8" to 4-1/4"
Thread Size
5/8"-18

Details

Application
Wood, Nail Embedded Wood
Tooth Material
High Speed Steel
Number of Pieces
10
Replacement Arbor No.
Mfr. No. 49-56-9105
Includes
(1) 7/16 in Hex Arbor with Pilot Bit, (2) Additional Pilot Bits, Diamond File, Hex Wrench
Hole Saw Product Grouping
Hole Saw Kits
Primary Saw Application
Wood
Replacement Pilot Drill No.
Mfr. No. 48-27-1401
Item
Hole Saw Kit
Arbor Design
Included
Impact Rated
No
For Use With
1/2" D-Handle and Larger Drills

Description

Hole Saw Kit, Arbor Design Included, Tooth Material High Speed Steel, Max. Cutting Depth 2 1/2 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 7/16 in Hex, Pilot Drill Size 3/8 in dia x 4 1/2 in L, Number of Pieces 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.