Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Goatskin Leather Gloves - XXL, PR

  • Mfr # 48-73-0014

  • Zoro # G9219391


product price: $22.97
/pr

Key Features

Glove Size
2XL
Color
Brown/Red/Black
Material
Leather
Insulated
No
ANSI/ISEA Cut Level
A5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-0014
Zoro #
G9219391
UPC #
045242556809
Country of Origin
Cambodia

Dimensions

Glove Size
2XL

Details

Item
Leather Drivers Gloves
Color
Brown/Red/Black
Material
Leather
Insulated
No
ANSI/ISEA Cut Level
A5
Leather Glove Style
Drivers
Minimum Temperature
Not Rated
Thumb Style
Keystone
Palm Material
Goatskin

Description

Goatskin Leather Work Gloves,XXL,PR, Leather Glove Style Drivers, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.