BOLT Green Front Brim Vented Safety Helmet - Type 2, Class C

  • Mfr # 48-73-1326

  • Zoro # G303678170


product price:  $109.97
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Front Brim
Head Protection Material
Polycarbonate
Fits Hat Size
6-1/2 to 8-1/2
Series
BOLT
Suspension Adjustment Type
Swing Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-73-1326
Zoro #
G303678170
UPC #
045242602100
Country of Origin
United States

Dimensions

Fits Hat Size
6-1/2 to 8-1/2
Size
Adjustable Fit

Details

Item
Front Brim Vented Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Polycarbonate
Series
BOLT
Suspension Adjustment Type
Swing Ratchet
Number of Suspension Points
4
Color
Green
Head Protection Venting
Yes
Standards
ANSI/ISEA Z89.1
Accessory Mounting Options
Side-Slots
Head Protection Graphics
No Graphics
Hard Hat ANSI Class
Type II Class C - Vented
Includes
(1) BOLT(TM) Headlamp Mount, (1) BOLT(TM) Marker Clip, (1) Liner Chin Strap, (1) Ratcheting Suspension, Sweat Band, (2) Identification Stickers, (2) Milwaukee Decals
CSA Type
2
ANSI Classification
Type 2, Class C
Application
General Purpose
CSA Class
C
Hard Hat ANSI Type
TYPE II
Reverse Donning
No
ANSI Impact Type
2
Weight
1.15 lb
Dielectric
No
Accessory Slots
Yes
ANSI Electrical Class
C
High Temperature Test Met
No
High-Visibility
No
Chin Strap Material
Nylon
Chin Strap
Yes
Low Temperature Test Met
No
Compatible Suspension Brand Name
Milwaukee
Compatible Suspension Manufacturer Part Number
48-73-1098

Description

Safety Helmet, ANSI Classification Type 2, Class C, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Green, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8-1/2, Head Protection Material Polycarbonate, Accessory Mounting Options Side-Slots, Head Protection Venting Yes, Weight 1.15 lb, Reverse Donning No, Low Temperature Test Met No, High Temperature Test Met No, High-Visibility No, Compatible Suspension Brand Name Milwaukee

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.