Men's Black Polyester Hooded Jacket size 2XL (Discontinued)
- Mfr # 252B-2X
- Zoro # G4606975
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
252B-2X
Zoro #
G4606975
UPC #
045242477753
Country of Origin
Unknown
Dimensions
Size
2XL
Length
31 in
Fits Chest Size
46 in to 48 in
Details
Item
Jacket
Color
Black
Material
Ripstop Polyester
Fabric Weight
900 den
Closure Type
Zipper
Gender
Men's
Type
Hooded
Number of Outside Pockets
3
Style
Hooded
Number of Inside Pockets
2
Insulated
Yes
Lining Material
Quilted Nylon Taffeta
Includes
Fitted Hood, Rib Knit Cuffs and Waist
Insulated for Cold Conditions
Yes
Minimum Temperature
Not Rated
Description
Hooded Jacket, Gender Men's, Insulated for Cold Conditions Yes, Material Ripstop Polyester, Fabric Weight 900 den, Front Closure Type Zipper, Number of Outside Pockets 3, Number of Inside Pockets 2, Color Black, Length 31 in, Lining Material Quilted Nylon Taffeta, Size 2XL, Includes Fitted Hood, Rib Knit Cuffs and Waist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.