Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Grinding Wheel, T1, 5x1x5/8, AO, 24 G 49-92-2240

Grinding Wheel, T1, 5x1x5/8, AO, 24 G (Discontinued)

  • Mfr # 49-92-2240
  • Zoro # G4328353
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-92-2240
Zoro #
G4328353
UPC #
045242215300
Country of Origin
Unknown

Dimensions

Abrasive Wheel Diameter
5 in
Thickness
1"
Arbor Hole Size
5/8"
Connector Size
5/8 in
Overall Diameter
5 in
Overall Thickness
1 in

Details

Item
Straight Grinding Wheel
Abrasive Material
Aluminum Oxide
Grit
24
Grade
Extra Coarse
Abrasive Wheel Type
Type 1
Bond Type
Resin
Abrasive Grit
24
Application
For Sheet Metal and Pipe Deburring
Max. RPM
7260
Abrasive Wheel Hardness
Not Rated
Gritt
24
Maximum Operating Speed
7,260 RPM
Wheel Hardness
Not Rated
Wheel Type
Type 1
Connector Type
Unthreaded Hole

Description

Aluminum Oxide, Connector Size 5/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 5 in, Overall Thickness 1 in, Wheel Hardness Not Rated, Wheel Type Type 1, Maximum Operating Speed 7,260 RPM, Grade Extra Coarse, Bond Type Resin, Item Straight Grinding Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.