Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grout Removal Tool

  • Mfr # 49-00-5450

  • Zoro # G1654107


product price: $13.97
/ea

Key Features

Number of Pieces
1
Includes
Blade Only
Material
Carbide Grit
Height
2 1/2 in
Length
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-00-5450
Zoro #
G1654107
UPC #
045242221066
Country of Origin
United Kingdom

Dimensions

Height
2 1/2 in
Length
5 1/2 in
Width
2 1/2 in
Overall Height
2 1/2 in
Overall Length
5 1/2 in
Overall Width
2 1/2 in
Shank Size
1/2 in

Details

Item
Grout Removal Tool
Number of Pieces
1
Includes
Blade Only
Material
Carbide Grit
For Use With
All SAWZALL and HACKZALL Reciprocating Saws
Shank
1/2 in
Teeth per Inch
Carbide Grit
Primary Saw Application
Specialty
Application
All Epoxy and Cement-Based Grout Types, 1/8 in up to 3/4 in
Back
Straight
Number of Cutting Edges
1
For Use With Saw Type
Reciprocating Saws
Product Type
Grout Removal Tool
Compatible Brand
HACKZALL(TM), SAWZALL(R)
Compatible Product Type
Reciprocating Saw
Blade Material
Bi-Metal

Description

Grout Removal Tool, Application All Epoxy and Cement-Based Grout Types, 1/8 in up to 3/4 in, For Use With All SAWZALL and HACKZALL Reciprocating Saws, Material Carbide Grit, Shank 1/2 in, Length 5 1/2 in, Width 2 1/2 in, Includes Blade Only, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.