Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guide Bar For Use With M18 Fuel 16 in Chain Saw

  • Mfr # 48-09-3001

  • Zoro # G003678357


product price: $39.97
/ea

Key Features

Weight
0.60
For Use With
M18 Fuel Chain Saw
Color
Gray
Material
Steel
Sharpening Stone Included
No Sharpening Stone Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-09-3001
Zoro #
G003678357
UPC #
045242550197
Country of Origin
China

Dimensions

Compatible Bar Length
16 in

Details

Weight
0.60
For Use With
M18 Fuel Chain Saw
Color
Gray
Item
Guide Bar for M18 FUEL 16 in. Chainsaw
Material
Steel
Sharpening Stone Included
No Sharpening Stone Included
Product Type
Chainsaw Bar
Gauge
0.04 in
Compatible Chainsaw Manufacturer
Milwaukee
Pitch
3/8 in
Number of Links
56

Description

16" 3/8" LOW PROFILE Pitch, .043" Gauge Guide Bar is lightweight and easy to maneuver for controlled cuts. The narrow kerf bar offers more cuts per charge versus standard kerf bars to help maximize battery efficiency. This bar is recommended for use with M18 FUEL 16" Chainsaw (2727-20) and 16" 3/8" LOW PROFILE Pitch, .043" Gauge Saw Chain (49-16-2715) and fits chainsaws with an A041 tail mount & narrow kerf chains of the same pitch, gauge, length, and drive links.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.