Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Guide Plate for 1-1/2" Thin Wall Core Bit 48-20-6153

Guide Plate for 1-1/2" Thin Wall Core Bit (Discontinued)

  • Mfr # 48-20-6153
  • Zoro # G5117113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-6153
Zoro #
G5117113
UPC #
045242107537
Country of Origin
Japan

Dimensions

Maximum Drilling Depth
3 3/16 in
Size (In.)
1-1/2
Size
1 1/2 in
Smallest Drill Diameter
1 1/2 in
For Core Bit Diameter
1 1/2 in

Details

Item
Core Bit Guide Plate
For Use With
45L224, 45L225, 45L406, 45L413
Application
Masonry and Concrete Drilling
For Drill Bit Type
Concrete, Masonry
For Tool Type
Rotary Hammer Drill
Impact Rated
No
Guide Type
SDS Plus
Drilling Application
Holemaking

Description

Core Bit Guide Plate, For Core Bit Diameter 1 1/2 in, Maximum Drilling Depth 3 3/16 in, Smallest Drill Diameter 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.