Zoro Homepage
This item is Discontinued.
Milwaukee Tool Guide Plate for 1-3/8" Thin Wall Core Bit 48-20-6152

Guide Plate for 1-3/8" Thin Wall Core Bit (Discontinued)

  • Mfr # 48-20-6152
  • Zoro # G5117034
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-6152
Zoro #
G5117034
UPC #
045242107520
Country of Origin
Japan

Dimensions

Maximum Drilling Depth
3 3/16 in
Size
1 3/8 in
Size (In.)
1-3/8
For Core Bit Diameter
1 3/8 in
Smallest Drill Diameter
1 3/8 in

Details

Item
Core Bit Guide Plate
Application
Masonry and Concrete Drilling
For Use With
45L224, 45L225, 45L405, 45L413
Guide Type
SDS Plus
Impact Rated
No
For Drill Bit Type
Concrete, Masonry
For Tool Type
Rotary Hammer Drill
Drilling Application
Holemaking

Description

Core Bit Guide Plate, For Core Bit Diameter 1 3/8 in, Maximum Drilling Depth 3 3/16 in, Smallest Drill Diameter 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.