Guide Plate for 3-1/2" Thin Wall Core Bit (Discontinued)
- Mfr # 48-20-6160
- Zoro # G5117061
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-20-6160
Zoro #
G5117061
UPC #
045242107605
Country of Origin
Japan
Dimensions
Size (In.)
3-1/2
Size
3 1/2 in
For Core Bit Diameter
3 1/2 in
Smallest Drill Diameter
3 1/2 in
Details
Item
Core Bit Guide Plate
Application
Masonry and Concrete Drilling
For Use With
45L224, 45L225, 45L411, 45L417
For Tool Type
45L224, 45L225, 45L409, 45L417
Drilling Application
Holemaking
Guide Type
SDS Plus
Description
Core Bit Guide Plate, For Core Bit Diameter 3 1/2 in, Smallest Drill Diameter 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.