Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Guide Plate for 6" Thick Wall Core Bit 48-20-5176

Guide Plate for 6" Thick Wall Core Bit (Discontinued)

  • Mfr # 48-20-5176
  • Zoro # G7528071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-5176
Zoro #
G7528071
UPC #
045242106356
Country of Origin
Japan

Dimensions

Bit Dia.
6"

Details

Item
Replacement Guide Plate
Shank Shape
SDS Plus
Number of Pieces
1
For Use With
Milwaukee Thick Wall 6 in Core Bits
Number of pieces
1
Application
Drilling Precision

Description

Replacement Guide Plate, For Use With Milwaukee Thick Wall 6 in Core Bits, Drilling Precision

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.