Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Hacksaw Blade 48-43-0250

Hacksaw Blade (Discontinued)

  • Mfr # 48-43-0250
  • Zoro # G0073580
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-43-0250
Zoro #
G0073580
UPC #
045242139323
Country of Origin
United Kingdom

Dimensions

Blade Length
12"
Blade Width
3/4"
Blade Thickness
0.040"
Length (In.)
12
Thickness (In.)
.04
Width (In.)
3/4

Details

Item
Rod Saw Blade
Hand Saw Application
Masonry, Metal, Tile
Material
Tungsten Carbide Grit
Teeth per Inch
Tungsten
Nonsparking
No

Description

Rod Saw Blades, Hand Saw Application Masonry, Metal, Tile, Rod Saw Blade, Tungsten Carbide Grit, Blade Length 12 In., Blade Width 3/4 In., Blade Thickness 0.040 In., Nonsparking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.