Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-00-5418
Zoro #
G2743851
UPC #
045242160341
Country of Origin
United States
Dimensions
Length
4 in
Height
13/16 in
Cut Width
0.06 in
Blade Length
4 in
Overall Length
4 in
Overall Width
13/16 in
Cut Width - Maximum
0.06 in
Overall Thickness
0.06 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
14
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Number of Cutting Edges
1
Shank
1/2" Universal
For Use With Saw Type
Hack Saws
Application
General Purpose, EMT, Tube
Blade Material
Bi-Metal
Cutting Edge Style
Flexible for Curved Cuts
Materials Cut
EMT, Tube
Primary Material Application
Specialty
For Workpiece Material
EMT Conduit, Tube
Compatible Product Type
Hack Saws
Description
Reciprocating Saw Blade, Primary Material Application Specialty, Materials Cut EMT, Tube, Blade Length 4 in, Teeth per Inch 14, Cut Width 0.06 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Flexible for Curved Cuts, For Use With Saw Type Hack Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.