Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HACKZALL Blade Set -10 PC

  • Mfr # 49-22-0220

  • Zoro # G0662076


product price: $21.47
/ea

Key Features

Teeth per Inch
12, 14, 18, 5
Length
4 in, 6 in
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-22-0220
Zoro #
G0662076
UPC #
045242160365
Country of Origin
United States

Dimensions

Length
4 in, 6 in
Height
1 in
Cut Width
0.05 in
Blade Length
4 in, 6 in
Overall Length
4 in, 6 in

Details

Item
Reciprocating Saw Blade Set
Teeth per Inch
12, 14, 18, 5
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Includes
(2) 49-00-5424 for Duct, (2) Mfr. No. 49-00-5460 for Wood, (3) 49-00-5418 for EMT, (3) 49-00-5614 for PVC
Shank
1/2" Universal
Application
Electrical, Plumbing and Maintenance/Repair
For Use With Saw Type
Reciprocating Saws
Number of Cutting Edges
1
Number of Pieces
10
Cutting Edge Style
Rigid for Straight Cuts
Materials Cut
Cast Iron, Ferrous Metals, Non-Ferrous Metals, Plastic, Wood
Blade Material
Bi-Metal
Primary Material Application
General Purpose
For Workpiece Material
Cast Iron, Composition Material, Ferrous Metals, Nail-Embedded Wood, Non-Ferrous Metals, Plastic, Wood
Product Type
Reciprocating Saw Blade Set
Compatible Product Type
Reciprocating Saw

Description

Milwaukee 49-22-0220 Features: Thin kerf for up to 35% more cuts per charge vs. leading reciprocating saw blades, Short blade length for cutting in tight locations & Bi-metal construction for increased tooth durability and long blade life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.