Hammer Drill Bit, 3-Flat, 1/4x4 In, PK5 (Discontinued)
- Mfr # 48-20-8961
- Zoro # G7560646
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-20-8961
Zoro #
G7560646
UPC #
045242098897
Country of Origin
Germany
Dimensions
Shank Size
19/64 in
Drilling Length
2 in
Overall Length
4 in
Bit Dia.
1/4"
Details
Item
Hammer Drill Bit
Shank Shape
Three-Flat
Number of Pieces
5
Number of Cutter Heads
2
For Use With
Hammer Drill
Description
Hammer Drill Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.