Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Hammer Drill Bit, Adapter, 12 in 48-03-3572

Hammer Drill Bit, Adapter, 12 in (Discontinued)

  • Mfr # 48-03-3572
  • Zoro # G7476147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-03-3572
Zoro #
G7476147
UPC #
045242086962
Country of Origin
Japan

Dimensions

Overall Length
12"

Details

Item
Adapter Shank
Shank Shape
SDS Max
Number of pieces
1
Features
12 in Extension
Application
Extension
For Use With
SDS MAX Thick Wall Core Bits
Number of Pieces
1

Description

Adapter Shank, For Use With SDS MAX Thick Wall Core Bits, Extension, Features 12 in Extension

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.