Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Hammer Drill Bit, Adapter, 12 in, Spline 48-03-3564

Hammer Drill Bit, Adapter, 12 in, Spline (Discontinued)

  • Mfr # 48-03-3564
  • Zoro # G7485222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-03-3564
Zoro #
G7485222
UPC #
045242086887
Country of Origin
Japan

Dimensions

Shank Size
1-1/2"
Overall Length
12"

Details

Item
Adapter Shank
Shank Shape
Spline
Number of pieces
1
For Use With
Spline Thick Wall Core Bits
Features
12 in Extension
Application
Extension
Number of Pieces
1

Description

Adapter Shank, For Use With Spline Thick Wall Core Bits, Extension, Features 12 in Extension

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.