Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-20-5079
Zoro #
G7550304
UPC #
045242105632
Country of Origin
Germany
Dimensions
Overall Length
11"
Details
Item
Adapter Shank
Number of Pieces
1
Number of pieces
1
For Use With
Large Hole Drilling System Core Bits
Application
Extension
Features
11 in Extension
Description
Adapter Shank, For Use With Large Hole Drilling System Core Bits, Extension, Features 11 in Extension
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.