Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-20-3932
Zoro #
G5130212
UPC #
045242102112
Country of Origin
Germany
Dimensions
Overall Length
21 in
Drilling Length
17 in
Bit Dia.
3/4"
Shank Size
45/64 in
Details
Item
Hammer Drill Bit
Number of Pieces
1
Shank Shape
SDS Max
Impact Rated
No
Number of Cutter Heads
4
For Use With
Any SDS Max Hammer
Description
Hammer Drill Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.