Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Hammer Drill Bit, SDS Plus, 3/16x4 In 48-20-7310

Hammer Drill Bit, SDS Plus, 3/16x4 In (Discontinued)

  • Mfr # 48-20-7310
  • Zoro # G4925767
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-7310
Zoro #
G4925767
UPC #
045242189984
Country of Origin
Germany

Dimensions

Shank Size
25/64 in
Drilling Length
2 in
Overall Length
4 in
Drill Bit Size
3/16 in x 2 in x 4
Bit Dia.
3/16"

Details

Item
Hammer Drill Bit
Shank Shape
SDS Plus
Number of Pieces
1
Number of Cutter Heads
4
For Use With
SDS+ Rotary Hammers

Description

Hammer Drill Bit, 3/16 in x 2 in x 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.