Hammer Drill Bit, SDS Plus, 7/32x6 In (Discontinued)
- Mfr # 48-20-7421
- Zoro # G4926047
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-20-7421
Zoro #
G4926047
UPC #
045242111763
Country of Origin
Germany
Dimensions
Shank Size
25/64"
Drilling Length
4 in
Overall Length
6.000"
Bit Dia.
7/32"
Details
Item
Hammer Drill Bit
Shank Shape
SDS
Number of Pieces
1
Number of Cutter Heads
2
For Use With
SDS+ Hammer
Description
Hammer Drill Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.