Zoro Homepage
This item is Discontinued.
Milwaukee Tool Hammer Drill Bit Set, (3) Pieces, PK3 48-20-8850

Hammer Drill Bit Set, (3) Pieces, PK3 (Discontinued)

  • Mfr # 48-20-8850
  • Zoro # G5130002
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-8850
Zoro #
G5130002
UPC #
045242098705
Country of Origin
Germany

Details

Shank Shape
3-Flat
Number of Pieces
3
Includes
(1) 1/4 in x 6 in, (1) 3/16 in x 6 in, (1) 5/32 in x 6 in
Item
Hammer Drill Bit Set
Number of Cutter Heads
2

Description

Hammer Drill Bit Set, Number of Cutter Heads 2, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.