Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Hammer Drill Bit Set, (5) Pieces, PK5 48-20-8851

Hammer Drill Bit Set, (5) Pieces, PK5 (Discontinued)

  • Mfr # 48-20-8851
  • Zoro # G5116684
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-8851
Zoro #
G5116684
UPC #
045242098712
Country of Origin
Germany

Details

Shank Shape
3-Flat
Number of pieces
5
Item
Hammer Drill Bit Set
Includes
(1) 1/4 in x 6 in, (1) 3/16 in x 6 in, (1) 3/8 in x 6 in, (1) 5/16 in x 6 in, (1) 5/32 in x 6 in
Number of Pieces
5
Number of Cutter Heads
2

Description

Hammer Drill Bit Set, Number of Cutter Heads 2, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.