Hammer Drill Bit Set, 5 Pieces, SDS Plus (Discontinued)
- Mfr # 48-20-7498
- Zoro # G1835849
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-20-7498
Zoro #
G1835849
UPC #
045242362714
Country of Origin
Germany
Dimensions
Overall Length
6.000"
Details
Shank Shape
SDS Plus
Number of pieces
5
Item
Hammer Drill Bit Set
Number of Pieces
5
Includes
(1) 3/16 in x 2 in x 4 in, (1) 1/4 in x 4 in x 6 in, (1) 5/16 in x 4 in x 6 in, (1) 1/2 in x 4 in x 6 in
Number of Cutter Heads
4
Description
Hammer Drill Bit Set, Number of Cutter Heads 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.