Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-20-8857
Zoro #
G5116675
UPC #
045242256563
Country of Origin
Germany
Dimensions
Overall Length
3", 6", 6", 6", 6", 6", 6"
Details
Shank Shape
Three-Flat
Number of pieces
7
Number of Cutter Heads
2
Number of Pieces
7
Includes
(1) 1/2 in x 6 in, (1) 1/4 in x 6 in, (1) 1/8 in x 3 in, (1) 3/16 in x 6 in, (1) 3/8 in x 6 in, (1) 5/16 in x 6 in, (1) 5/32 in x 6 in
Item
Hammer Drill Bit Set
Description
Hammer Drill Bit Set, Number of Cutter Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.