Zoro Homepage
This item is Discontinued.
Milwaukee Tool Hammer Drill Bit, Spline, 5/8x10 In 48-20-4062

Hammer Drill Bit, Spline, 5/8x10 In (Discontinued)

  • Mfr # 48-20-4062
  • Zoro # G5115616
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-4062
Zoro #
G5115616
UPC #
045242102525
Country of Origin
Germany

Dimensions

Shank Size
3/4 in
Drilling Length
5 in
Overall Length
10 in
Bit Dia.
5/8"

Details

Item
Hammer Drill Bit
Shank Shape
Spline
Number of Pieces
1
Number of Cutter Heads
2
For Use With
Any Spline Hammer

Description

Hammer Drill Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.