Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Hammer Drill Core Bit, 2 In 48-20-5135

Hammer Drill Core Bit, 2 In (Discontinued)

  • Mfr # 48-20-5135
  • Zoro # G7451193
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-5135
Zoro #
G7451193
UPC #
045242105953
Country of Origin
Japan

Dimensions

Shank Size
12" or 18"
Drilling Length
4-1/16"
Bit Dia.
2 in

Details

Item
Hammer Drill Core Bit
Shank Shape
SDS Max-Spline
Includes
Core Body with Guide Plate and Centering Pin
Number of Pieces
1
For Use With
Hammer Drill
Application
Masonry Drilling

Description

Hammer Drill Core Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.