Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-20-5155
Zoro #
G7626491
UPC #
045242106158
Country of Origin
Japan
Dimensions
Shank Size
12" or 18"
Drilling Length
4-1/16"
Bit Dia.
4 in
Details
Item
Hammer Drill Core Bit
Number of Pieces
1
Shank Shape
SDS Max-Spline
Includes
Core Body with Guide Plate and Centering Pin
Number of pieces
1
For Use With
Hammer Drill
Application
Masonry Drilling
Description
Hammer Drill Core Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.