Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Hammer Drill Core Bit, SDS Max, 4x11-3/8In 48-20-5432

Hammer Drill Core Bit, SDS Max, 4x11-3/8In (Discontinued)

  • Mfr # 48-20-5432
  • Zoro # G7602892
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-5432
Zoro #
G7602892
UPC #
045242315604
Country of Origin
Germany

Dimensions

Shank Size
45/64"
Drilling Length
3.000"
Overall Length
11 3/8 in
Bit Dia.
4 in
Drilling Depth
3 in

Details

Item
Hammer Drill Core Bit
Shank Shape
SDS Max
Number of Pieces
1
Core Bit Cutter Material
Carbide
Application
Masonry Drilling
For Use With
SDS MAX Rotary Hammer Drill
Wet or Dry Application
Dry

Description

Hammer Drill Core Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.