Hammer Drill Core Bit, SDS Max, 4x22 In (Discontinued)
- Mfr # 48-20-5434
- Zoro # G7603994
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-20-5434
Zoro #
G7603994
UPC #
045242315611
Country of Origin
Germany
Dimensions
Shank Size
45/64"
Drilling Length
3.000"
Overall Length
22 in
Bit Dia.
4 in
Details
Item
Hammer Drill Core Bit
Shank Shape
SDS Max
Number of Pieces
1
Application
Masonry Drilling
For Use With
SDS MAX Rotary Hammer Drill
Description
Hammer Drill Core Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.