Hammer Drill Core Bit, Spline, 6x22 In (Discontinued)
- Mfr # 48-20-5490
- Zoro # G7449994
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-20-5490
Zoro #
G7449994
UPC #
045242315802
Country of Origin
Germany
Dimensions
Shank Size
3/4"
Drilling Length
3.000"
Overall Length
22 in
Bit Dia.
1/4 in
Details
Item
Hammer Drill Core Bit
Shank Shape
Spline
Number of Pieces
1
For Use With
Spline Rotary Hammer Dill
Application
Masonry Drilling
Description
Hammer Drill Core Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.