Zoro Homepage

M18 FUEL 1/2 in. Hammer Drill/Driver Kit

  • Mfr # 2904-22

  • Zoro # G005664808


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Voltage
18
Blows per Minute
0 to 33,000
Chuck Size
1/2 in
Chuck Type
Keyless
Brushless Motor
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2904-22
Zoro #
G005664808
UPC #
045242637737
Country of Origin
Viet Nam

Dimensions

Chuck Size
1/2 in
Tool Length
6 7/8 in
Overall Width
2 3/8 in
Overall Height
8 1/4 in

Details

Item
M18 FUELâ„¢ 1/2" Hammer Drill/Driver Kit
Voltage
18
Blows per Minute
0 to 33,000
Chuck Type
Keyless
Brushless Motor
Yes
Includes
(2) M18 REDLITHIUM XC5.0 Battery Packs, Belt Clip, Carrying Case, (1) M18 and M12 Multi-Voltage Charger, Side Handle
Battery Capacity
5.0Ah
Tool Weight
4.91
Maximum Solid Bit Capacity
7/16 in
Housing Material
Glass-Filled Nylon
Modes of Operation
Hammer
Battery Series
M18(TM) REDLITHIUM(TM)
Drill Chuck Type
Keyless
Chuck Style
Keyless
Number of Clutch Settings
16
Charger Included
Yes
Lock-On Trigger
No
Drilling Capacity in Masonry
1/2 in
Maximum Blows per Minute
33,000 bpm
Maximum Working Torque
1,400 in-lb
Chuck Material
Metal
Reversible
Yes
Drilling Capacity in Wood
4 in
Drilling Capacity in Steel
1/2 in
Standards
UL Listed
Switch Type
Trigger
Power Source
Cordless
Vibration Control
Yes
Charger Model Number
23Y581
Maximum Power
2100 RPM
Number of Speed Settings
2
Handle Type
Pistol
Drilling Capacity in Aluminum
1/2 in
Corded/Cordless
Electric - Cordless
Battery Model Number
35GJ99
Minimum Blows per Minute
0 bpm
Cordless Tool Kit Contents
(2) Batteries, Bare Tool, Charger
Number of Batteries Included
2
Maximum Speed
2,100 RPM
Wireless Tool Tracking
No
Clutch Style
Mechanical
Drilling Capacity in Concrete
5/8 in
Number of Auxiliary Handle Positions
1
Reversing
Yes
Solid Bit Capacity
6 1/4 in
Max. Torque
117
Handle Grip Material
Rubber
Series
M18 FUEL
Cordless Drill Class
Compact Premium
Maximum Reverse Torque
1,400 in-lb
Drill / Driver Maximum RPM
2100
Side Handle
Yes

Description

The MILWAUKEE M18 FUEL 1/2" Hammer Drill Driver is the Industry's Most Powerful Hammer Drill, delivering the capability to drill the largest holes at high speed into the densest materials. The cordless drill is the Most Compact solution in its class and features AutoStop Control Mode for Enhanced Safety. The POWERSTATE Brushless motor delivers the most power under load to complete 2-9/16" Self-Feed holes in dense woods for increased productivity. At only 6.9" in length, this is the most compact cordless drill in its class for the best access and maneuverability in tight spaces. The AutoStop Control Mode offers enhanced safety for the operator by preventing over-rotation in a bind-up with the best reaction time in the industry. The REDLINK PLUS intelligence ensures maximum performance and protects from overloads, heating, and over-discharge. The MILWAUKEE REDLITHIUM XC5.0 Battery Pack delivers more work per charge and more work over the life of the pack when compared to competitors. The all metal ratcheting chuck is the best-in-class. This provides increased grip strength, durability, and corrosion resistance.


  • Most Powerful Hammer Drill
  • Only 6.9" in length for access into tight spaces and reduced fatigue
  • Auto-StopTM Control Mode, Enhanced Safety
  • POWERSTATETM Brushless Motor delivers the power to complete the widest range of applications of any hammer drill driver
  • Fastest Drilling and Driving applications under load
  • Auto-Stop Feature to Protect from over-rotation in a bind-up for enhanced safety, equipped with a dedicated autostop light on foot of tool to indicate a protection event
  • 1/2" all-metal chuck with carbide teeth for maximum durability, grip and bit retention
  • Mechanical Clutch for consistency in driving a wide range of fasteners
  • Unmatched Performance with the most runtime in class with the XC5.0Ah batteries
  • Hammer Drill Mode for Fast Drilling into Brick, Block or Concrete

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.