Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 FUEL 1/2 in. Hammer Drill/Driver Kit

  • Mfr # 3404-22

  • Zoro # G905664885


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Voltage
12
Blows per Minute
0 to 22,500
Chuck Size
1/2 in
Chuck Type
Keyless
Brushless Motor
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3404-22
Zoro #
G905664885
UPC #
045242637317
Country of Origin
Mexico

Dimensions

Chuck Size
1/2 in
Overall Height
7 in
Tool Length
6 in
Overall Width
2 1/4 in
Width
2.25

Details

Item
M12 FUELâ„¢ 1/2" Hammer Drill/Driver Kit
Voltage
12
Blows per Minute
0 to 22,500
Chuck Type
Keyless
Brushless Motor
Yes
Includes
Kit - CP/XP Batteries
Battery Capacity
(1) 2.0 Ah, (1) 4.0 Ah
Tool Weight
2.6
Standards
UL Listed
Series
M12 FUEL
Charger Model Number
2XKZ7
Drilling Capacity in Concrete
3/8 in
Lock-On Trigger
No
Handle Type
Pistol
Corded/Cordless
Electric - Cordless
Number of Batteries Included
2
Chuck Style
Keyless
Maximum Speed
1,550 RPM
Cordless Drill Class
Compact Premium
Number of Clutch Settings
12
Light
Yes
Clutch Style
Mechanical
Handle Grip Material
Rubber
Drilling Capacity in Wood
1 1/4 in
Drilling Capacity in Masonry
3/8 in
Vibration Control
Yes
Maximum Working Torque
400 in-lb
Maximum Solid Bit Capacity
7/16 in
Reversible
Yes
Drill Chuck Type
Keyless
Maximum Reverse Torque
400 in-lb
Number of Auxiliary Handle Positions
0
Chuck Material
Metal
Maximum Power
1550 RPM
Drilling Capacity in Aluminum
1/2 in
Modes of Operation
Hammer
Wireless Tool Tracking
No
Number of Speed Settings
2
Max. Torque
33.33
Drilling Capacity in Steel
1/2 in
Charger Included
Yes
Switch Type
Trigger
Battery Series
M12(TM) REDLITHIUM(TM)
Solid Bit Capacity
3 in
Power Source
Cordless
Minimum Blows per Minute
0 bpm
Housing Material
Glass-Filled Nylon
Cordless Tool Kit Contents
(2) Batteries
Battery Model Number
38D763, 38D764
Color
Red, Black
Maximum Blows per Minute
22,500 bpm

Description

Hammer Drill, Voltage 12V DC, Cordless Drill Class Compact Premium, Chuck Size 1/2 in, Drilling Capacity in Concrete 3/8 in, Drilling Capacity in Wood 1 1/4 in, Number of Speed Settings 2, Number of Clutch Settings 12, Maximum Working Torque 33.3 ft-lb, Blows per Minute 0 to 22,500, Maximum Blows per Minute 22,500 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (2) Batteries, Battery Capacity (1) 2.0 Ah, (1) 4.0 Ah, Battery Model Number 48-11-2420, 48-11-2440

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.