Zoro Homepage
This item is Discontinued.
Milwaukee Tool Hand Seamer, 9-1/2", Steel 48-22-6000

Hand Seamer, 9-1/2", Steel (Discontinued)

  • Mfr # 48-22-6000
  • Zoro # G0059486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-6000
Zoro #
G0059486
UPC #
045242332106
Country of Origin
China

Dimensions

Overall Length
9-1/2"
Jaw Width
3"
Overall Length - Sheet Metal Tool
9 1/2 in
Depth Marking - Sheet Metal Tools
3/8 in and 1 in Markings
Jaw Depth
1 1/4 in

Details

Material
Steel
Features
3/8" and 1" Fold Markings for Most Common HVAC Folds; Forged Head Design; Chrome Plated Head for Rust Resistance; Symmetrical Handles
Number of Pieces
1
Safety Latch
Yes
Metal Gauge
22 Cold Rolled Steel/24 Stainless Steel
Handle Design
Symmetrical Overmold
Item
Hand Seamer
Graduation Type
3/8" and 1" Depth Markings
Max. Capacity - Sheet Metal Tool
22 ga Cold Rolled Steel, 24 ga Stainless Steel
Handle Color
Red/Black
Item - Hand Seamer
Hand Seamer

Description

Hand Seamer, Jaw Width 3 in, Jaw Depth 1 1/4 in, Number of Pieces 1, Features 3/8 in and 1 in Fold Markings for Most Common HVAC Folds, Forged Head Design, Chrome Plated Head for Rust Resistance, Symetrical Handles, Overall Length 9-1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.