14-in-1 and 8-in-1 Compact Ratcheting Multi-Bit Screwdriver Plus The Bit Caddy

  • Mfr # 48-22-2906-BDL-CDY

  • Zoro # G522415129


product price:  $39.99
/ea

Key Features

Overall Length
9 in
Height
9 in
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-22-2906-BDL-CDY
Zoro #
G522415129
UPC #
0045242412259
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9 in
Height
9 in
Depth
2 in

Details

Item
Tool Kit

Description

Our 14-in-1 Ratcheting Multi-Bit and 8-in-1 Compact Multi-Bit screwdrivers are the most versatile multi-bit screwdrivers. These multi-bit drivers feature easy-access in-handle storage to keep bits organized, allowing you to quickly change bit sizes and types. The 14-in-1 is equipped with a durable, all-metal ratchet allowing higher torque and faster driving. The removable bit holders have 1/4" hex shanks, making them power tool ready for maximum jobsite versatility. The chrome-plated bit holders provide rust protection and reduce wear from elements on the jobsite. Highlights Most versatile multi-bit drivers 14-in-1: 13 bits and one 1/4" nut driver and 8-in-1: 7 bits and one 1/4" nut driver Easy access bits: in-handle bit storage Durable, all-metal ratchet: higher torque and faster driving Removable bit holder: power-tool ready with 1/4" hex shank Removable bit holder: put bits directly in handle for access in tight spaces Wrench-ready hex shank for wrench-assisted turning Ergonomic handle with durable overmold Rare earth magnet: secures bit in bit holder Size ID on every bit Chrome-plated bit holder for rust protection Regular handle: P1, P2, SL 1/4", SL 3/16", SQ1, SQ2, SQ3, ECX1, ECX2, T10, T15, T20, T25 and 1/4"" nut driver;Stubby handle: P1, P2, SL 3/16", SL 1/4", SQ1, SQ2, T15, and 1/4" nut driver Includes: (1) Screwdriver Handle; (1) Chrome Bit Holder; (13) Double-Sided Bits; (1) Stubby Screwdriver Handle; (1) Chrome Bit Holder; (7) Single-Sided Bits

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.