Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Pack of 6-IN-1 FASTBACKS Folding Knives

  • Mfr # 48-22-1505D

  • Zoro # G822415348


product price: $39.99
/ea

Key Features

Depth
1 in
Height
3.5 in
Overall Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-1505D
Zoro #
G822415348
UPC #
0045242468850
Country of Origin
Taiwan, Province of China

Dimensions

Depth
1 in
Height
3.5 in
Overall Length
3.5 in

Details

Item
Utility Knife

Description

The MILWAUKEE FASTBACK 6-in-1 Folding Utility Knife features a press and flip mechanism providing users with an easy, one-handed opening. The 6-in-1 knife has a wire stripper, folding screwdriver, and a fold-out 1/4 in. bit holder. The bit holder includes a reversible Phillips #2 and slotted 1/4 in. bit. This folding utility knife is equipped with a built-in bottle opener providing users with added functionality. Tool free blade change allows the user to quickly and easily insert a new blade. This multifunction pocket knife has an all metal design for a longer life with a durable wire belt clip to reduce pocket tearing with a blade holder designed for scoring. The folding utility knife has a metal extension that prevents accidental blade removal and a lanyard hole for convenient tethering. Highlights Metal Body Folding 1/4" Bit Holder Reversible Phillips #2 and Slotted 1/4" Bit Bottle Opener Wire Stripper Durable Wire Belt Clip Reduces Pocket Tearing Blade Storage Stores One Extra Blade Blade Holder Designed for Scoring Metal Extension to Prevent Accidental Blade Removal Lanyard Hole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.