Zoro Homepage

25 ft. Compact Magnetic Tape Measure (2-Pack)

  • Mfr # 48-22-1025MG

  • Zoro # G522415327


product price: $44.99
/ea

Key Features

Blade Length
25 ft
Depth
2 in
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-1025MG
Zoro #
G522415327
UPC #
045242879946
Country of Origin
Taiwan, Province of China

Dimensions

Blade Length
25 ft
Depth
2 in
Height
9 in

Details

Item
Tape Measure

Description

The MILWAUKEE 25ft Magnetic Tape Measure delivers a Straighter, Stiffer Blade. The blade remains stiff at 12', resulting in less blade rollover and allowing for efficient measuring of common jobsite materials. This tape measure feels balanced in-hand for more control of the body and blade. The low-profile magnet delivers improved top and bottom hook grab. The blade retracts smoothly and features a double-sided anti-tear coating that reinforces the first 6". The tape delivers 15' of Reach and 12' of Standout, allowing you to take long measurements on your own and reach further on the jobsite. Highlights STRAIGHTER, STIFFER BLADE. Stiff Blade at 12ft Better Balance, More Control Less Blade Rollover Low-Profile Magnet - Better Hook Grab Smooth Retraction Double-Sided Anti-Tear Coating Reinforces the First 6" of Blade 15' Reach, 12' Standout Fully Reinforced Impact Resistant Body Wire Form Belt Clip Reduces Pocket Tearing​ 2-Sided Printing for Easy Readability Architectural Scale Lanyard Loop Includes: (2) 25ft Magnetic Tape Measures

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.