Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2PC Solid Wire Stripper Set, Wire Connector Twister, 5PC Bit Holder with Carabiner Bundle

  • Mfr # MKE-BDL-11541

  • Zoro # G522415280


product price: $69.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKE-BDL-11541
Zoro #
G522415280
UPC #
-
Country of Origin
Taiwan, Province of China

Description

The MILWAUKEE 2PC Solid AWG Wire Strippers deliver fast, clean stripping for 12 & 14 solid wire. The adjustable shank features convenient strip length markings, allowing for accurate, consistent strips ranging from 0.5” to 1-1/2”. The wire strippers feature color-coded rings for quick and easy wire gauge identification. The .25” hex shank allows for use with Impact Drivers. The MILWAUKEE Wire Connector Twister delivers fast and secure Wire Connector connections, allowing for easier installation and less hand and wrist fatigue. The stepped internal geometry allows usage with most common standard and winged Wire Connectors. The Wire Connector Twister works with orange, yellow, tan, red, large gray, and large blue Wire Connectors. The .25” hex shank allows for use with Impact Drivers. The MILWAUKEE 5PC Bit Holder with Carabiner offers easy access to .25” hex bits, such as driver bits, nut drivers, drill bits, step bits, etc. The internal hex design and dual-ball retention provides a secure hold without the worry for losing bits. Made from forged steel, the bit holders offer a durable design. The 5PC Bit Holder is paired with a Carabiner for fast access to most used bits and can be clipped onto work belts, bags, or pouches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.