Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4PC Solid Wire Stripper Set and Wire Connector Twister

  • Mfr # 48-32-4537+48-32-6400

  • Zoro # G322415299


product price: $92.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4537+48-32-6400
Zoro #
G322415299
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Our 4PC Solid AWG Wire Strippers deliver fast, clean stripping for 8-14 solid wire. The adjustable shank features convenient strip length markings, allowing for accurate, consistent strips ranging from 0.5” to 1-1/2”. The wire strippers feature color-coded rings for quick and easy wire gauge identification. The .25” hex shank allows for use with Impact DriversThe Milwaukee 5pc Bit Holder with Carabiner offers easy access to 1/4 in. hex bits, such as driver bits, nut drivers, drill bits, step bits, etc. The internal hex design and dual-ball retention provides a secure hold without the worry for losing bits. Made from forged steel, the bit holders offer a durable design. The 5pc Bit Holder is paired with a Carabiner for fast access to most used bits and can be clipped onto work belts, bags, or pouches. Brand Name: Milwaukee Product Type: Bit Holder Number in Package: 5 pk Packaging Type: Clamshell Magnetic: Yes Carabiner with Bit Holders

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.