7 in. Rafter Square and 4-1/2 in. Aluminum Trim Square Set

  • Mfr # MLSQ070P

  • Zoro # G722415295


product price:  $34.69
/ea

Key Features

Depth
1 in
Length (In.)
8 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLSQ070P
Zoro #
G722415295
UPC #
045242591565
Country of Origin
United States

Dimensions

Depth
1 in
Length (In.)
8 in
Height
7 in

Details

Item
Square

Description

This MILWAUKEE Square Set includes a 7" Rafter Square and a 4-1/2" Trim Square. Both Milwaukee squares feature high visibility laser etched markings that will not wear off after heavy use, and are built from a durable extruded aluminum frame. The 7" Rafter Square features scribe notches from 1" - 6" allowing for quick and accurate marks on lumber, and the 1" cutout helps prop pipe allowing users to cut it more easily on the jobsite. The 4-1/2" Trim Square is 35% smaller in size to easily fit into tight work spaces as well as pockets and pouches. The 1/4" and 3/8" dual measurement heel also allows you to perform quick marks. Both squares are backed by a Milwaukee . Highlights 7" Rafter Square: Scribe Notches from 1" - 6" 7" Rafter Square:1" Cutout Props Pipe 7" Rafter Square: High Visibility Laser Etched Markings 7" Rafter Square: 1-1/8th Heel 4-1/2" Trim Square: 35% More Compact 4-1/2" Trim Square: High Visibility Laser Etched Markings 4-1/2" Trim Square: 1/4" & 3/8" Dual Reference Heel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.