Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brushless Compact Precision Blower

  • Mfr # 0887-20

  • Zoro # G622415340


product price: $219.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0887-20
Zoro #
G622415340
UPC #
045242373246
Country of Origin
China

Description

Our M18 Brushless Precision Blower delivers the Fastest Air Speed for Stubborn Debris, commonly found in hard-to-reach or hard-to-clean places. Equipped with 3 distinct power modes and a variable speed trigger, this high-speed blower offers ultimate control of air performance. On MAX POWER MODE, the Brushless Motor delivers 570 MPH and up to 39 CFM, providing the power to clear stubborn jobsite debris effectively. With an M18 REDLITHIUM XC5.0 battery pack in MAX RUN-TIME MODE, this blower delivers over 30 minutes of run-time, ideal for common job site tasks. With a unique form factor, this handheld, compact blower is only 7” long and 2 lbs, ergonomically designed for convenient cleanup in various environments. Equipped with an integrated LED light to illuminate work surfaces, this tool provides greater visibility when cleaning dimly lit spaces. The tool has a trigger lock-on switch to reduce user fatigue in extended cleanup applications. There are (3) kitted interchangeable nozzles for added versatility: a short 6mm nozzle, a long 10mm, and an inflator nozzle. All nozzles are made of a durable rubber material designed for cleaning in sensitive applications and are easily interchangeable with a quarter-turn design. The kitted nozzle holder has magnets, hang holes, and a lanyard loop for convenient and versatile storage. This tool also includes a removable Inlet Filter (49-90-1949), which is critical for containing debris and tool longevity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.