Shop MILWAUKEE HAND TRUCKS
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Cargo Load Bar
- Mfr # 14560
- Zoro # G023353067
product price:Â
$
151.99
/ea
Key Features
Adjustment Length - Minimum
61 in
Body Shape
Rectangle
Pad Material
Rubber
Pad Shape
Rectangle
Adjustment Length - Maximum
105 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14560
- Zoro #
- G023353067
- UPC #
- 091919451366
- Country of Origin
- United States
- Body Shape
- Rectangle
- Pad Material
- Rubber
- Pad Shape
- Rectangle
- Body Material
- Steel
- Installation Orientation
- Horizontal, Vertical
- Item
- Cargo Load Bar
Dimensions
- Adjustment Length - Minimum
- 61 in
- Adjustment Length - Maximum
- 105 in
- Body Width
- 70 in
- Body Height
- 33 1/2 in
Description
Cargo Load Bar, Product Type Cargo Bar, Adjustment Length - Minimum 61 in, Adjustment Length - Maximum 105 in, Body Material Steel, Installation Orientation Horizontal, Vertical, Shoring Working Load Limit Not Applicable, Decking Working Load Limit Not Applicable, Body Shape Rectangle, Pad Material Rubber, Body Width 70 in, Body Height 33 1/2 in, Body Diameter Not Applicable, Pad Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.