Electrician's Hand Tool Kit (4-Piece) and The Bit Caddy

  • Mfr # 48-22-6119-BDL-CDY

  • Zoro # G422415328


product price:  $64.15
/ea

Key Features

Height
9 in
Length
6 in
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-6119-BDL-CDY
Zoro #
G422415328
UPC #
0045242407934
Country of Origin
Taiwan, Province of China

Dimensions

Height
9 in
Length
6 in
Depth
2 in

Details

Item
Tool Kit

Description

The Milwaukee 4 PC. Electrician's Hand Tool Set includes the tools needed in an electrician's tool bag. The Wire Stripper/Cutter for Solid & Stranded Wire features a swing-lock design for fast, one-handed operation and won't open when stored in a pouch or backpack. These pliers feature a curved blade design that allows for clean cuts through larger wire sizes and have the capability to cut #6 and #8 bolts. The 11-in-1 Multi-Bit Screwdriver with Square Drive includes 8 bits and 3 nut drivers most requested by professionals. The comfortable tri-lobe handle helps increase leverage, and visible ID markings allow for quick identification. The FASTBACK Folding Utility Knife features a press-and-flip mechanism for easy, one-handed opening. The FASTBACK also allows users to make quick, tool-free blade changes for maximum jobsite efficiency. The Mini Flush Cutters produce consistent, precise cuts through thin wires and cable ties. The spring-loaded cutter design helps reduce fatigue while using the tool. Highlights Fast, One-Handed Operation (Wire Stripper/Cutter) Bolt cutter - thread and cut #6 and # 8 bolts to preferred length(Wire Stripper/Cutter) Curved Cutting Blade for clean cuts through larger wire sizes(Wire Stripper/Cutter) 11 in 1 Screwdriver with Square Drive (11-in-1 Multi-Bit) 8 Bits 3 Nut Drivers (11-in-1 Multi-Bit) Comfortable Tri-Lobe Handle (11-in-1 Multi-Bit) Press and Flip (FASTBACK) Quick Change (FASTBACK) Blade Holder Designed for Scoring (FASTBACK) Consistent, Precise Cuts (Mini Flush Cutters) Light Weight (Mini Flush Cutters) Machined Precision (Mini Flush Cutters) Includes: (1) Wire Stripper/Cutter for Solid & Stranded Wire (48-22-6119), (1) FASTBACK Folding Utility Knife (48-22-1501), (1) 11in1 Multi-Bit Screwdriver W/SQ (48-22-2761), (1) Mini Flush Cutters (48-22-6105)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.